This product requires certification to purchase.

4 PT HRD HAT WHT

You last purchased this on
 
Radians

4 PT HRD HAT WHT

  • Fast #
  • Part #RGHP4WHITE
  • Item #7220825
  • Manufacturer Part #GHP4-WHITE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

4 PT HRD HAT WHT

  • Fast #
  • Part #RGHP4WHITE
  • Item #7220825
  • Manufacturer Part #GHP4-WHITE
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cap Style
  • 4 Point Pinlock Suspension
  • Pillowed Brow Pad
  • Nylon Crown Strap Suspensions
  • Vertical Height Adjustment
  • Quick Ratchet Adjustment System
  • Easy Pinlock Adjustment System
  • High Density Polyethylene Construction
  • Universal Accessory Slots
  • Meets ANSI Z89.1 Type 1 Class G & E Standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 Type 1 Class G and E
Color Finish Name:
White
Height:
5-1/2 in
Length:
12 in
Weight:
0.7875 lb
Width:
9 in