One Size Fits Most Synthetic Fiber Headband in Hi-Viz Green
Arctic Radwear® One Size Fits Most Synthetic Fiber Headband in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patent pending stretch-fit design allows for better blood circulation and comfort.
- Safe and Reusable, Jobsite Proven.
- Anti-Microbial treated to help prevent mold build-up and unwanted smells.
- Heat stress safety management.
- Lasts up to 5 hours, depending on humidity levels.
- One size fits all.
- PATENT #D712094
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- Arctic Radwear®
- Color Finish Name:
- Hi-Viz Yellow
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Synthetic Fiber
- Product Type:
- Headband
- Reusable:
- Yes
- Weight:
- 0.85 lb
- Width:
- 3 in