This product requires certification to purchase.

13 ga High Tenacity Nylon and Fiberglass Gloves Hi-Viz Orange with Black

You last purchased this on
 
Radians

AXIS™ 13 ga High Tenacity Nylon and Fiberglass Gloves Hi-Viz Orange with Black

  • Fast #
  • Part #RRWG557XL
  • Item #7870849
  • Manufacturer Part #RWG557XL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

AXIS™ 13 ga High Tenacity Nylon and Fiberglass Gloves Hi-Viz Orange with Black

  • Fast #
  • Part #RRWG557XL
  • Item #7870849
  • Manufacturer Part #RWG557XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance.
  • Black PU palm coating provides extra grip and protection from abrasion in wet or dry conditions.
  • Seamless cuff design provides a comfortable fit.
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4, ANSI 105 2016
Coating:
Polyurethane
Collection:
AXIS™
Color Finish Category:
Oranges
Color Finish Name:
Hi-Viz Orange, Black
Glove Size:
XL
Glove Type:
Cut Resistant, Grip, Puncture Resistant, Tear and Abrasion Resistant
Height:
1-1/2 in
Length:
9-1/2 in
Material:
Fiberglass, Plastic
Material Type:
High Tenacity Nylon
Reusable:
Yes
Width:
5 in