This product requires certification to purchase.

M Size Polyurethane Gloves

You last purchased this on
 
Radians

AXIS D2™ M Size Polyurethane Gloves

  • Fast #
  • Part #RRWGD101M
  • Item #7733573
  • Manufacturer Part #RWGD101M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

AXIS D2™ M Size Polyurethane Gloves

  • Fast #
  • Part #RRWGD101M
  • Item #7733573
  • Manufacturer Part #RWGD101M
5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 13 gauge white polyester shell with Dyneema® Diamond Technology provides cut resistance.
  • Steel and fiberglass free.
  • Gray PU palm coating provides excellent abrasion resistance.
  • Radiates heat away to help keep you cool.
  • Durable and washable for long lasting protection.
  • Seamless cuff design provides a comfortable fit.
  • ANSI Cut Level A3.
  • Puncture Level 4, Abrasion Level 1.
  • Load weight: 1072g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A3
Coating:
Polyurethane
Collection:
AXIS D2™
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Glove Size:
M
Glove Type:
Cut Resistant
Height:
73/500 in
Length:
9-449/1000 in
Material:
Dyneema®, Plastic
Material Type:
Nylon, Polyester
Width:
3-173/500 in