Polyurethane Gloves
AXIS™ Polyurethane Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 13 gauge knitted HPPE hi-viz green outer shell with fiberglass and stainless steel.
- Black polyurethane coated palm.
- Seamless cuff design.
- Load weight of 4230g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
- ANSI Cut Level A7, EN388 Cut Level 5.
Documents
Specifications
- ANSI:
- ANSI Cut A7, ANSI 105 2016
- Coating:
- Polyurethane
- Collection:
- AXIS™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, Black
- Glove Size:
- L
- Glove Type:
- Cut Resistant, Grip, Puncture Resistant, Tear and Abrasion Resistant
- Height:
- 4/25 in
- Length:
- 9-22/25 in
- Material:
- Fiberglass, Plastic, Stainless Steel
- Material Type:
- HPPE
- Reusable:
- Yes
- Width:
- 3-7/20 in