This product requires certification to purchase.

You last purchased this on
 
Radians

AXIS™

  • Fast #
  • Part #RRWG530L
  • Item #7219418
  • Manufacturer Part #RWG530L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

AXIS™

  • Fast #
  • Part #RRWG530L
  • Item #7219418
  • Manufacturer Part #RWG530L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 9 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polyurethane palm dip provides excellent protection from abrasion in wet or dry applications
  • Seamless design provides a comfortable fit
  • 13 Ga HPPE shell high performance polyethylene for cut resistance
  • Yellow hem color
  • Application automotive, construction, manufacturing, material handling, metal fabrication
  • ANSI Cut Level A2
  • Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 3 4 3)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A2
Coating:
Polyurethane
Collection:
AXIS™
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
L
Glove Type:
Construction, Metal Fabrication, Material Handling, Maintenance, Manufacturing, Automotive
Material:
Plastic
Material Type:
HPPE