HPPE Protection Gloves in Grey and Black
AXIS™ RWG560 Series HPPE Protection Gloves in Grey and Black
Package Quantity Info:
Pair: 1 Inner Pack: 12 Case: 120-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 13 gauge HPPE gray outer shell with fiberglass.
- Black polyurethane coated palm.
- Seamless cuff design.
- Load weight of 1995g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
- ANSI Cut Level A4, EN388 Cut Level 5.
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Polyurethane
- Collection:
- AXIS™ RWG560 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Height:
- 7/50 in
- Length:
- 10-1/5 in
- Material:
- Plastic, Fiberglass
- Material Type:
- HPPE
- Reusable:
- Yes
- Width:
- 3-27/50 in