L Size HPPE Protection Gloves in Grey, Black and Yellow
AXIS™ RWG560 Series L Size HPPE Protection Gloves in Grey, Black and Yellow
Frequently Purchased Together
Product Details
Product Details
- 13 gauge HPPE gray outer shell with fiberglass.
- Black polyurethane coated palm.
- Seamless cuff design.
- Load weight of 1995g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
- ANSI Cut Level A4, EN388 Cut Level 5.
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Polyurethane
- Collection:
- AXIS™ RWG560 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Height:
- 7/50 in
- Length:
- 9-22/25 in
- Material:
- Plastic, Fiberglass
- Material Type:
- HPPE
- Reusable:
- Yes
- Width:
- 3-27/50 in