This product requires certification to purchase.

M Size HPPE Protection Gloves in Grey, Black and Brown

You last purchased this on
 
Radians

AXIS™ RWG560 Series M Size HPPE Protection Gloves in Grey, Black and Brown

  • Fast #
  • Part #RRWG560M
  • Item #7750669
  • Manufacturer Part #RWG560M
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

AXIS™ RWG560 Series M Size HPPE Protection Gloves in Grey, Black and Brown

  • Fast #
  • Part #RRWG560M
  • Item #7750669
  • Manufacturer Part #RWG560M
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 13 gauge HPPE gray outer shell with fiberglass.
  • Black polyurethane coated palm.
  • Seamless cuff design.
  • Load weight of 1995g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4
Coating:
Polyurethane
Collection:
AXIS™ RWG560 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
M
Glove Type:
Cut Resistant
Height:
7/50 in
Length:
9-49/100 in
Material:
Plastic, Fiberglass
Material Type:
HPPE
Reusable:
Yes
Width:
3-7/20 in