Nylon and Polycarbonate Bi-Focal Eyewear with Black Frame 2.0 Diopter in Indoor with Outdoor
Cheaters™ Nylon and Polycarbonate Bi-Focal Eyewear with Black Frame 2.0 Diopter in Indoor with Outdoor
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5-position ratchet temple provides a customized fit
- Cushioned, non-slip rubber temple pads for superior comfort
- Magnification diopter is molded into the polycarbonate lens
- Lightweight nylon frame
- High tech vented rubber nose piece
- Blocks 99.9 percentage UV rays
- Protective neoprene sleeve included
- Safety glass meets ANSI Z87.1+ standards
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Cheaters™
- Diopters:
- 2
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Indoor/Outdoor
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Polycarbonate
- Weight:
- 0.0875 lb