Cheaters™
Frequently Purchased Together
Product Details
Product Details
- 5-position ratchet temple provides a customized fit.
- Cushioned, non-slip rubber temple pads for superior comfort.
- Magnification diopter is molded into the polycarbonate lens.
- Lightweight nylon frame.
- High tech vented rubber nose piece.
- Exceeds the new ANSI Z87.1+ standards and blocks 99.9% UV rays.
- FREE Protective Sleeve included.
- Safety glass meets ANSI Z87.1+ standards
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Indoor
- CE Approved:
- No
- Collection:
- Cheaters™
- Diopters:
- 1.5
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Height:
- 2 in
- Length:
- 5-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Polycarbonate
- Weight:
- 0.0844 lb
- Width:
- 3-1/2 in