Class-3 Polyester, Oxford Polyester and 300D Weather Proof Bomber Jacket with Quilted Built-in Liner in Hi-Viz Green
Class-3 Polyester, Oxford Polyester and 300D Weather Proof Bomber Jacket with Quilted Built-in Liner in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quilted Liner 160g/m2
- Color blocked bottom
- 2" silver reflective tape
- PU coated weather proof 300D oxford polyester shell
- Concealed attached hood
- Elastic waistband and cuffs
- Zippered, lined slash pockets
- 3D flap covered cell phone / radio chest pocket
- Two lower zipper closure lined pockets
- One inside open chest pocket
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- Clothing Size:
- 4X
- Coating:
- Polyurethane
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 2 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester, 300D, Polyester
- Product Type:
- Jacket
- Reusable:
- Yes
- Weight:
- 1.55 lb
- Width:
- 13 in