This product requires certification to purchase.

CLG HDBD Blue

You last purchased this on
 
Radians

CLG HDBD Blue

  • Fast #
  • Part #RRCS105
  • Item #4879088
  • Manufacturer Part #RCS105
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

CLG HDBD Blue

  • Fast #
  • Part #RRCS105
  • Item #4879088
  • Manufacturer Part #RCS105
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patent pending stretch-fit design allows for better blood circulation and comfort.
  • Safe and Reusable, Jobsite Proven.
  • Anti-Microbial treated to help prevent mold build-up and unwanted smells.
  • Heat stress safety management.
  • Lasts up to 5 hours, depending on humidity levels.
  • One size fits all.
  • PATENT #D712094
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Height:
1 in
Length:
6-1/2 in
Weight:
0.0687 lb
Width:
2-1/2 in