This product requires certification to purchase.

Cold Weather Hi-Viz Glove XL Pair

You last purchased this on
 
Radians

Cold Weather Hi-Viz Glove XL Pair

  • Fast #
  • Part #RRWG800XL
  • Item #7219711
  • Manufacturer Part #RWG800XL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Cold Weather Hi-Viz Glove XL Pair

  • Fast #
  • Part #RRWG800XL
  • Item #7219711
  • Manufacturer Part #RWG800XL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hi-visibility wind/water resistant shell provides comfortable fit
  • Polyester knit wrist keeps out dust and debris
  • Waterproof plated palm provides a slip-free grip in all weather conditions
  • Reflective knuckle strap for low visibility conditions
  • Grey hem color
  • Application construction, cold weather conditions, low visibility conditions, rail industry, traffic control
  • Requires Certification

Documents


Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Glove Size:
XL
Glove Type:
All Purpose
Height:
2-1/2 in
Length:
13 in
Material:
Plastic
Material Type:
HPPE
Reusable:
Yes
Width:
5-1/2 in