This product requires certification to purchase.

Safety Glasses in Silver Mirror Lens

You last purchased this on
 
Radians

Crossfire Safety Glasses in Silver Mirror Lens

  • Fast #
  • Part #R2243
  • Item #7219245
  • Manufacturer Part #2243
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Crossfire Safety Glasses in Silver Mirror Lens

  • Fast #
  • Part #R2243
  • Item #7219245
  • Manufacturer Part #2243
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Application:
Outdoor
CE Approved:
No
Collection:
Crossfire
Glasses Frame Color:
Pearl White
Glasses Lens Color:
Silver Mirror
Height:
1-1/2 in
Length:
5 in
Material:
Plastic, Rubber
Material Type:
TR90
Weight:
0.06 lb
Width:
4-1/2 in