This product requires certification to purchase.

Earmuff 29 NRR Black

You last purchased this on
 
Radians

Earmuff 29 NRR Black

  • Fast #
  • Part #RTR29BX
  • Item #5085838
  • Manufacturer Part #TR29-BX
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Earmuff 29 NRR Black

  • Fast #
  • Part #RTR29BX
  • Item #5085838
  • Manufacturer Part #TR29-BX
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black/Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reflective material on headband
  • Padded moisture wicking headband
  • Adjustable side wire guides
  • Soft and foam padded earcups
  • Compact folding feature for easy storage
  • NRR 29 dB
  • Requires Certification

Specifications

Color Finish Name:
Black/Grey
Height:
4-1/5 in
Length:
5-4/5 in
Noise Reduction Rating:
29
Width:
5-1/5 in