EARMUFF Noise Reduction Rating 29 HVOR
EARMUFF Noise Reduction Rating 29 HVOR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reflective material on headband
- Padded moisture wicking headband
- Adjustable side wire guides
- Soft and foam padded earcups
- Compact folding feature for easy storage
- NRR 29 dB
Specifications
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 4-1/5 in
- Length:
- 5-3/5 in
- Noise Reduction Rating:
- 29
- Width:
- 4-3/5 in