Earmuff NRR 19 Black
Earmuff NRR 19 Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lowest BTH™
- Behind the head wire band for use with headwear
- Lightweight and comfortable fit
- Adjustable side wire guides
- Soft and foam padded low-profile earcups
- NRR 19 dB
Specifications
- Color Finish Name:
- Black
- Height:
- 4-1/2 in
- Length:
- 9 in
- Noise Reduction Rating:
- 19
- Width:
- 8 in