This product requires certification to purchase.

Eyewear Case in Black

You last purchased this on
 
Radians

Eyewear Case in Black

  • Fast #
  • Part #REX5003
  • Item #7220873
  • Manufacturer Part #EX5003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Eyewear Case in Black

  • Fast #
  • Part #REX5003
  • Item #7220873
  • Manufacturer Part #EX5003
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Hi-Viz Orange Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Protect your eyewear when not in use
  • Neck cords keep eyewear close when needed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
CE Approved:
No
Clothing Size:
4X
Color Finish Name:
Hi-Viz Orange
Glasses Lens Color:
Black
Height:
3/10 in
Length:
6-1/10 in
Material:
Plastic
Material Type:
Polyester
Weight:
3.5 lb
Width:
14 in