Eyewear Neck Cord in Blue
Eyewear Neck Cord in Blue
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- NCCH-color is a thick, soft neck cord, available in black, red, yellow and blue
Specifications
- Color Finish Name:
- Blue
- Height:
- 1/10 in
- Length:
- 12 in
- Weight:
- 0.0075 lb
- Width:
- 1/10 in