This product requires certification to purchase.

EYEWEAR TECH NECK CORD YELLO

You last purchased this on
 
Radians

EYEWEAR TECH NECK CORD YELLO

  • Fast #
  • Part #RNCCHYELLOW
  • Item #6170908
  • Manufacturer Part #NCCH-YELLOW
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

EYEWEAR TECH NECK CORD YELLO

  • Fast #
  • Part #RNCCHYELLOW
  • Item #6170908
  • Manufacturer Part #NCCH-YELLOW
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protect your eyewear when not in use
  • Neck cords keep eyewear close when needed
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Height:
1/10 in
Length:
12 in
Weight:
0.0075 lb
Width:
1/10 in