Foam Disposable Ear Plugs in Hi-Viz Green
Foam Disposable Ear Plugs in Hi-Viz Green
Frequently Purchased Together
Product Details
Product Details
- Radians Foam Earplugs have a tapered shape and offer the most natural fit and seal for the ear canal. Smooth shiny surface repels dirt, Low pressure, self-adjusting foam offers long-wearing comfort and quick recovery time
- Not individually packaged
- Great for refilling dispensers
- Made in USA
Documents
Specifications
- ANSI:
- ANSI S3.19 1974
- Color Finish Name:
- Orange
- Height:
- 2-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polyurethane
- Noise Reduction Rating:
- 32
- Reusable:
- No
- Width:
- 4 in