Full Brim Hard Hat in White
Full Brim Hard Hat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA Z89.1 Type 1 Class G & E
- CSA Certified:
- CSA Z94.1
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Weight:
- 0.9406 lb