This product requires certification to purchase.

GOGGLE VENTED CLR UNCOATED

You last purchased this on
 
Radians

GOGGLE VENTED CLR UNCOATED

  • Fast #
  • Part #RGG011UID
  • Item #7220813
  • Manufacturer Part #GG011UID
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

GOGGLE VENTED CLR UNCOATED

  • Fast #
  • Part #RGG011UID
  • Item #7220813
  • Manufacturer Part #GG011UID
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable neoprene strap.
  • Indirect vents.
  • Fits over most prescription eye wear.
  • Youth size available.
  • Meets ANSI Z87.1 + standards.
  • Meets Canadian safety standards.
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1+
CE Approved:
No
Color Finish Name:
Clear
Glasses Lens Color:
Clear
Height:
3 in
Length:
7 in
Material:
Plastic
Material Type:
Polycarbonate
Weight:
0.1969 lb
Width:
4-1/2 in