This product requires certification to purchase.

Plastic Hard Hat

You last purchased this on
 
Radians

Granite™ Plastic Hard Hat

  • Fast #
  • Part #RGHR6WHITE
  • Item #4435002
  • Manufacturer Part #GHR6-WHITE
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Granite™ Plastic Hard Hat

  • Fast #
  • Part #RGHR6WHITE
  • Item #4435002
  • Manufacturer Part #GHR6-WHITE
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Type I, class G & E
  • Meets ANSI Z89.1-2009 standards
  • Made in the USA
  • These hard hats have a well-balanced high density polyethylene shell
  • Pillowed brow pad
  • Nape cushion on ratchet system
  • Nylon crown strap suspensions
  • Vertical height adjustment
  • Universal accessory slots
  • Replaceable 6-point ratchet suspension system
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 2003 Type 1 Class G and E
Collection:
Granite™
Color Finish Name:
White
Height:
6 in
Length:
12-1/2 in
Material:
Plastic
Material Type:
Nylon, Polyethylene
Reusable:
Yes
Tool Type:
Hard Hat
Weight:
0.86 lb
Width:
8-1/2 in