Hi-Vis CL2 T-Shirt in XL
Hi-Vis CL2 T-Shirt in XL
Frequently Purchased Together
Product Details
Product Details
- Made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability
- 2 in Premium heat transferred, stretchable reflective tape
- 1 Horizontal stripe
- 1 Upper left chest pocket
- Color blocking at Bottom
- 100% Wicking polyester mesh
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 2 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Short Sleeve T-Shirt
- Reusable:
- Yes
- Weight:
- 0.53 lb
- Width:
- 10 in