Journey™
Frequently Purchased Together
Product Details
Product Details
- 4-Position telescoping temples for superior fit
- 9-3/4 in base lens provides excellent optics and coverage
- Rubber nose piece allows for all day comfort
- All lenses are hard coated for scratch resistance
- Ballistic Tested
- Provides 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Journey™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Clear
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Height:
- 1-1/2 in
- Length:
- 5 in
- Material:
- Rubber, Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.0656 lb
- Width:
- 4 in