L Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Green
L Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Closure: Zipper.
- 2” silver tape reflective material. 2 horizontal stripes.
- Pockets: 2 each upper outside, 2 each upper inside, 2 each lower inside.
- Materials: 100% polyester knit, 100% polyester mesh.
- Meets ANSI/ISEA 107 Standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Green
- Height:
- 3/5 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.4 lb
- Width:
- 9 in