This product requires certification to purchase.

LIME LIGR NECK GAITER FLM RES

Radians

LIME LIGR NECK GAITER FLM RES

  • Fast #
  • Part #RRADNGFRG
  • Item #8799067
  • Manufacturer Part #RAD-NGFRG
4.3 out of 5 Customer Rating
Brand image
Radians

LIME LIGR NECK GAITER FLM RES

  • Fast #
  • Part #RRADNGFRG
  • Item #8799067
  • Manufacturer Part #RAD-NGFRG
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FR Jersey Fabric
  • Meets NFPA 70E
  • PPE (HRC) CAT 2
  • ARC Rating EBT=9.6 Cal/cm2
  • Lightweight
  • Machine Washable
  • Made in USA
  • Requires Certification

Documents


Specifications

Clothing Size:
Universal
Color Finish Name:
Hi-Viz Green
Height:
1/5 in
Length:
12 in
UPC:
674326351476
Weight:
0.069 lb
Width:
11 in