Polycarbonate and Rubber Safety Goggles in Clear Lens
LPX™ IQuity Polycarbonate and Rubber Safety Goggles in Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Radians LPX™ IQuity Goggle provides superior anti-fog, anti-scratch, anti-smudge protection in a compact design
- The dual mold frame and rubber gasket provide a comfortable seal for ANSI rated D3 liquid splash and D4 dust certification
- Soft rubber gasket creates seal around eyes for protection against dust and debris
- Lightweight design with neoprene strap for comfortable fit all day
- Replacement lens available
- Latex-free
- Meets ANSI Z87.1 standards, D3-liquid splash and D4-dust protection
- Provides 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- LPX™ IQuity
- Glasses Frame Color:
- Black/Blue
- Glasses Lens Color:
- Clear
- Height:
- 1-1/2 in
- Length:
- 5-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Width:
- 4 in