Safety Glasses
Mirage™ Safety Glasses
Frequently Purchased Together
Product Details
Product Details
- Sleek, lightweight design offers a comfortable fit
- Optically correct and distortion free lenses
- Economical dual wraparound 9.75 Base lens provides near perfect orbital seal
- Protective polycarbonate lens provides impact resistance
- Provides 99.9% UVA/UVB protection
- Weighs less than 1 ounce
- Safety Glass meets ANSI Z87.1+ standards and provides 99.9% UV protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Mirage™
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Height:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.0531 lb
- Width:
- 3 in