Safety Glasses
Mirage™ Safety Glasses
Frequently Purchased Together
Product Details
Product Details
- Sleek, lightweight design offers a comfortable fit.
- Optically correct and distortion free lenses.
- Economical dual wraparound 9.75 base lens provides near perfect orbital seal.
- Protective polycarbonate lens provides impact resistance.
- Weighs less than 1 ounce.
- Safety Glass meets ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection.
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Collection:
- Mirage™
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear, Anti-fog
- Height:
- 3 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.0562 lb
- Width:
- 3 in