N/R LS TSHRT MST WCK ORG L
N/R LS TSHRT MST WCK ORG L
Product Details
Product Details
Documents
Specifications
- ANSI:
- Does NOT meet ANSI/ISEA 107 requirements
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Weight:
- 0.4781 lb