This product requires certification to purchase.

Polycarbonate Black and Red Frame Safety Glass

You last purchased this on
 
Radians

Obliterator™ IQ - Iquity™ Polycarbonate Black and Red Frame Safety Glass

  • Fast #
  • Part #ROBL123
  • Item #7939812
  • Manufacturer Part #OBL1-23
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Obliterator™ IQ - Iquity™ Polycarbonate Black and Red Frame Safety Glass

  • Fast #
  • Part #ROBL123
  • Item #7939812
  • Manufacturer Part #OBL1-23
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • IQuity™ intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings
  • Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings
  • Water washable up to 20 times more than hydrophobic anti-fog glasses
  • Removable foam lining protects against dust and debris
  • Protective polycarbonate lens provides impact resistance
  • Elastic head strap with clip attachment provides a comfortable, easily adjustable fit
  • Rubber nosepiece for added comfort
  • Available in two lens styles
  • Exceeds ANSI Z87.1+ standards
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Obliterator™ IQ - Iquity™
Glasses Frame Color:
Black, Red
Glasses Lens Color:
Smoke
Material:
Foam, Plastic, Rubber
Material Type:
Elastic, Polycarbonate
Proposition 65:
WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight:
2.57 lb