Polycarbonate Safety Eyewear with Lens in Black and Red Frame
Obliterator™ Polycarbonate Safety Eyewear with Lens in Black and Red Frame
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight comfortable frame with wide temples
- Stylish molded rubber temples provides a comfortable fit
- Adjustable rubber nosepiece provides a customized, no-slip fit
- Polycarbonate lens provides impact resistance
- Provides 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Obliterator™
- Glasses Frame Color:
- Black, Red
- Glasses Lens Color:
- Silver
- Height:
- 2 in
- Length:
- 1-41/100 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.078 lb
- Width:
- 6 in