This product requires certification to purchase.

Plastic and Rubber Safety Glasses

You last purchased this on
 
Radians

Optima™ IQuity™ Plastic and Rubber Safety Glasses

  • Fast #
  • Part #ROP1023ID
  • Item #7813173
  • Manufacturer Part #OP1023ID
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Optima™ IQuity™ Plastic and Rubber Safety Glasses

  • Fast #
  • Part #ROP1023ID
  • Item #7813173
  • Manufacturer Part #OP1023ID
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Iquity™ intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings
  • Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings
  • Water washable up to 20 times more than hydrophobic anti-fog glasses
  • Lightweight comfortable frame
  • Dual mold rubber temples provides a comfortable fit
  • Adjustable rubber nosepiece provides a customized, no-slip fit
  • Polycarbonate Lens provides impact resistance
  • Dielectric frame
  • Meets ANSI Z87.1 standards
  • Provides 99.9% UV protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Collection:
Optima™ IQuity™
Glasses Lens Color:
Black, Smoke IQ
Height:
2-2/5 in
Length:
6 in
Material:
Plastic, Rubber
Material Type:
Polycarbonate
Proposition 65:
WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight:
0.125 lb
Width:
2-3/5 in