Size Regular Black Frame Safety Glass
Optima™ Size Regular Black Frame Safety Glass
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight Comfortable Frame.
- Dual Mold Rubber Temples provides a comfortable fit.
- Adjustable Rubber Nosepiece provides a customized, no-slip fit.
- Polycarbonate Lens provides impact resistance.
- Dielectric Frame.
- Meets ANSI Z87.1 Standards.
- Provides 99.9% UVA/UVB Protection.
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Clothing Size:
- Regular
- Collection:
- Optima™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Height:
- 1-1/2 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.0594 lb
- Width:
- 4-1/2 in