Passage Safety Glass in Smoke
Passage™ Passage Safety Glass in Smoke
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight frame provides a comfortable fit.
- Flexible temples with rubber temple pads for a comfortable, non-slip fit.
- Seamless one piece design.
- Polycarbonate lens provides impact resistance.
- Meets ANSI Z87.1 standards.
- Provides 99.9% protection against harmful UV rays.
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Collection:
- Passage™
- Color Finish Name:
- Smoke
- Glasses Frame Color:
- Smoke
- Glasses Lens Color:
- Smoke
- Height:
- 2 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.0625 lb
- Width:
- 3 in