This product requires certification to purchase.

Perforated Safety Goggle

You last purchased this on
 
Radians

Perforated Safety Goggle

  • Fast #
  • Part #RGGP111ID
  • Item #1774962
  • Manufacturer Part #GGP111ID
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Perforated Safety Goggle

  • Fast #
  • Part #RGGP111ID
  • Item #1774962
  • Manufacturer Part #GGP111ID
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perforated side shields
  • Adjustable elastic strap
  • Fits over most prescription eyewear
  • Youth size available
  • Meets ANSI Z87.1 + standards
  • Meets Canadian safety standards
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1+
Color Finish Name:
Clear
Glasses Frame Color:
Clear/Green
Glasses Lens Color:
Clear
Height:
3 in
Length:
8 in
Material:
Rubber
Material Type:
Elastic
Width:
4-1/2 in