Plastic Reusable Ear Plugs in Hi-Viz Green
Plastic Reusable Ear Plugs in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Molds in 10 minutes.
- Soft, permanent custom fit.
- No mess.
- All day comfort.
- Simple, easy to follow instructions.
- Safe, non toxic and hypo-allergenic silicone.
- Environmentally friendly hearing protection.
- Long lasting and washable.
- Made in the USA.
- NRR 26 dB
Specifications
- Color Finish Name:
- Pink
- Height:
- 2/5 in
- Length:
- 3-2/5 in
- Material:
- Plastic
- Material Type:
- Poly
- Noise Reduction Rating:
- 26
- Reusable:
- Yes
- Width:
- 2-3/10 in