Polyurethane Gloves
Polyurethane Gloves
Frequently Purchased Together
Product Details
Product Details
- 13 gauge knitted HPPE hi-viz green outer shell with fiberglass and stainless steel.
- Black polyurethane coated palm.
- Seamless cuff design.
- Load weight of 4230g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
- ANSI Cut Level A7, EN388 Cut Level 5.
Documents
Specifications
- ANSI:
- ANSI Cut Level A7
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Height:
- 4/25 in
- Length:
- 9-53/100 in
- Material:
- Fiberglass, Stainless Steel, Plastic
- Material Type:
- HPPE
- Width:
- 3-31/100 in