Plastic Hard Hat in Blue
Quartz™ Plastic Hard Hat in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Quartz™ full brim hard hat is a favorite within the industry for its extra protection from sun glare and rain
- The granite™ cap style hard hat is an industry standard
- Both feature the latest in comfort and protection
- These hard hats have a well-balanced high density polyethylene shell
- Pillowed brow pad
- Nape cushion on ratchet system
- Nylon crown strap suspensions
- Vertical height adjustment
- Universal accessory slots
- Replaceable 6-point ratchet suspension system
Documents
Specifications
- ANSI:
- ANSI Z89.1 2003 Type 1 Class G and E
- Collection:
- Quartz™
- Color Finish Name:
- Blue
- Height:
- 7 in
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Nylon, Polyethylene
- Weight:
- 0.94 lb
- Width:
- 12-1/2 in