Camouflage Frame Safety Glasses
Rad-Apocalypse™ Camouflage Frame Safety Glasses
Frequently Purchased Together
Product Details
Product Details
- New, improved soft rubber temples with flared ends.
- Neck cord included.
- Coated protective lens.
- Protective lens provide 99.9% UVA/UVB protection.
- Safety Glasses meet ANSI Z87.1+ standards.
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Collection:
- Rad-Apocalypse™
- Color Finish Name:
- Camo
- Glasses Frame Color:
- Camouflage
- Glasses Lens Color:
- Smoke
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.0781 lb
- Width:
- 3 in