This product requires certification to purchase.

Safety Glasses Black Frame with Clear Lens

You last purchased this on
 
Radians

Rad-Apocalypse™ Safety Glasses Black Frame with Clear Lens

  • Fast #
  • Part #RAP110
  • Item #4592951
  • Manufacturer Part #AP1-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Rad-Apocalypse™ Safety Glasses Black Frame with Clear Lens

  • Fast #
  • Part #RAP110
  • Item #4592951
  • Manufacturer Part #AP1-10
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • New, improved soft rubber temples with flared ends
  • Neck cord included
  • Coated protective lens
  • Protective lens provide 99.9% UVA/UVB protection
  • Safety Glasses meet ANSI Z87.1+ standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Collection:
Rad-Apocalypse™
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Height:
2 in
Length:
6-1/2 in
Material:
Plastic, Rubber
Material Type:
Polycarbonate
Weight:
0.0883 lb
Width:
1-7/10 in