Rad-Sequel™
Frequently Purchased Together
Product Details
Product Details
- Rubber tipped temples provide a secure fit
- Soft, rubber nose piece provides all day comfort
- Polycarbonate lens provides impact resistance
- Protective lens provide 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Rad-Sequel™
- Glasses Frame Color:
- Smoke
- Glasses Lens Color:
- Smoke
- Height:
- 1-1/2 in
- Length:
- 5 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.0625 lb
- Width:
- 3-1/2 in