3 IN 1 Deluxe Bomber Jacket Class 3 Hi-Viz Orange 2XL
Radwear™ 3 IN 1 Deluxe Bomber Jacket Class 3 Hi-Viz Orange 2XL
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Zip out removable fleece liner with lined sleeves
- 2 in Silver Reflective Tape
- PU coated weather resistant polyester shell
- Concealed attached hood
- Black knit waistband & cuffs
- Zippered fleece lined slash pockets
- Cell phone / radio chest pocket
- Three outside pockets on fleece jacket, two left sleeve pencil pockets
- Mic tabs on both shoulders, clear chest badge holder
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2010, ANSI Class 3
- Application:
- Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
- Clothing Size:
- XXL
- Coating:
- Polyurethane
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange, Black
- Height:
- 4-1/2 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 4.175 lb
- Width:
- 14 in