This product requires certification to purchase.

Class 3 Hooded Pullover Sweatshirt Hi-Viz Green Large

You last purchased this on
 
Radians

Radwear™ Class 3 Hooded Pullover Sweatshirt Hi-Viz Green Large

Brand image
You last purchased this on
 
Radians

Radwear™ Class 3 Hooded Pullover Sweatshirt Hi-Viz Green Large

  • Fast #
  • Part #RSJ02B3PGSL
  • Item #7628202
  • Manufacturer Part #SJ02B-3PGS-L
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Black elastic knit waistband and cuffs
  • 2 in silver reflective material tape
  • Two lower pouch pockets
  • Birds-eye mesh lined hood with
  • Adjustable pull cords
  • Low pilling fleece
  • 25 Wash max
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 2015, ANSI Class 3, ANSI Type R
Application:
Construction, Industrial, Safety
Clothing Size:
L
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green, Black
Height:
2 in
Length:
15-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Sweatshirt, Hooded, Long Sleeve, Pullover
Quick Release:
No
Reusable:
Yes
Weight:
1.55 lb
Width:
13 in



Customers Also Bought
1–6 of 18 items
Part #RSJ01B3ZGSL
Item #7628188
4.7 out of 5 Customer Rating
Requires Certification
Part #E61587
Item #4202367
3.1 out of 5 Customer Rating
Requires Certification
Part #RSV6HGXL
Item #4847362
4.1 out of 5 Customer Rating
Requires Certification
Part #RSV222ZGML
Item #4250043
3.5 out of 5 Customer Rating
Requires Certification
Part #RSJ11QB3ZGSM
Item #7674324
4 out of 5 Customer Rating
Requires Certification
Part #RRW32EZ1YL
Item #7220642
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RST112PGS2X
Item #7220027
5 out of 5 Customer Rating
Requires Certification
Part #RSV2ZGML
Item #4479392
5 out of 5 Customer Rating
Requires Certification
Part #RST11NPGSL
Item #7220181
3.8 out of 5 Customer Rating
Requires Certification
Part #RST21B3PG2XV119554
Item #8104746
3.7 out of 5 Customer Rating
Requires Certification
Part #RSV223ZGMXL
Item #4479390
3.3 out of 5 Customer Rating
Requires Certification
Part #RSV222ZGML
Item #4250043
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing