Class 3 Hooded Pullover Sweatshirt Hi-Viz Green XL
Radwear™ Class 3 Hooded Pullover Sweatshirt Hi-Viz Green XL
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Black elastic knit waistband and cuffs
- 2 in silver reflective material tape
- Two lower pouch pockets
- Birds-eye mesh lined hood with
- Adjustable pull cords
- Low pilling fleece
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107 2015, ANSI Class 3, ANSI Type R
- Application:
- Construction, Industrial, Safety
- Clothing Size:
- XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 2 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sweatshirt, Hooded, Long Sleeve, Pullover
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 1.55 lb
- Width:
- 13 in