This product requires certification to purchase.

Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Green Medium

You last purchased this on
 
Radians

Radwear™ Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Green Medium

  • Fast #
  • Part #RSV223ZGMM
  • Item #4479404
  • Manufacturer Part #SV22-3ZGM-M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear™ Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Green Medium

  • Fast #
  • Part #RSV223ZGMM
  • Item #4479404
  • Manufacturer Part #SV22-3ZGM-M
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • The Radians SV22-3 Economy with Two-Tone Trim is compliant protection at an economical price
  • Excellent choice for extreme work environments
  • Reflective stripes on contrasting trim make workers much more noticeable in low light and broad daylight
  • 100% polyester mesh
  • Zipper closure
  • Pockets: 1 upper left front,1 lower right inside
  • ANSI/SEA 107-2015 Type R Class 3
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2015 Class 3 Type R
Application:
Industrial, Construction, Safety
Clothing Size:
M
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
2 in
Length:
12-3/10 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.6 lb
Width:
9-3/10 in