This product requires certification to purchase.

M Size Economy Mesh Safety Vest with Zipper in Lime Green

You last purchased this on
 
Radians

Radwear™ M Size Economy Mesh Safety Vest with Zipper in Lime Green

  • Fast #
  • Part #RSV2ZGMM
  • Item #4479393
  • Manufacturer Part #SV2ZGMM
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear™ M Size Economy Mesh Safety Vest with Zipper in Lime Green

  • Fast #
  • Part #RSV2ZGMM
  • Item #4479393
  • Manufacturer Part #SV2ZGMM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 upper left front, 1 lower right inside.
  • Materials: 100% polyester solid knit, 100% polyester mesh.
  • Available in Hi-Viz orange and green.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: S, M, L, XL, 2X, 3X, 4X, 5X
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2020 Type R Class 2
Application:
Industrial, Construction, Safety
Clothing Size:
M
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
1 in
Length:
12-1/2 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.3187 lb
Width:
10 in